https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W1928M12-SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W1928M12-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 12MM Belt Width; 8 Millimeter Belt Pitch; 8M-12 Belt Style; 192 Teeth; 21MM Face Width; Bushed; 487.07MM OD; 488.92MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
W1928M12-SF
BDI #
612894
Details
788.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W1928M12-SF/p/612894
Your Price
$ 788.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10.442
EAN
0697950930190
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
23
Long Description
Synchronous Pulley; 12MM Belt Width; 8 Millimeter Belt Pitch; 8M-12 Belt Style; 192 Teeth; 21MM Face Width; Bushed; 487.07MM OD; 488.92MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.827 Inch | 21 Millimeter
Outside Diameter
19.176 Inch | 487.07 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
19.249 Inch | 488.92 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh