https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
CONTINENTAL
CONTINENTAL
W22-8M-22X1/2 MPB
CONTINENTAL CONTINENTAL
Description
W22-8M-22X1/2 MPB SPROCKET
22MM Belt Width; 8MM Belt Pitch; 8M-22 BlackHawkPD Belt Style; 22 Teeth; 24.638MM Face Width; Rough Bore; 65.024MM Flange OD; 54.661MM OD; 56.032MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Part #
20182590
BDI #
413973
Details
306.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W22-8M-22X1-2-MPB/p/413973
Your Price
$ 306.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
EAN
0037256317385
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22 Blackhawk PD
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
22MM Belt Width; 8MM Belt Pitch; 8M-22 BlackHawkPD Belt Style; 22 Teeth; 24.638MM Face Width; Rough Bore; 65.024MM Flange OD; 54.661MM OD; 56.032MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Flange Outside Diameter
2.56 Inch | 65.024 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Outside Diameter
2.152 Inch | 54.661 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh