![W228M35-MPB](/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M)
![W228M35-MPB](/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W228M35-MPB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W228M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 35MM Belt Width; 8 Millimeter Belt Pitch; 8M-35 Belt Style; 22 Teeth; 36.271MM Face Width; Rough Bore; 65.024MM Flange OD; 54.712MM OD; 56.02MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.188" Max Bore
Part #
W228M35-MPB
BDI #
612952
Details
231.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W228M35-MPB/p/612952
Your Price
$ 231.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.726
EAN
0697950876290
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-35
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1.6
Long Description
Synchronous Pulley; 35MM Belt Width; 8 Millimeter Belt Pitch; 8M-35 Belt Style; 22 Teeth; 36.271MM Face Width; Rough Bore; 65.024MM Flange OD; 54.712MM OD; 56.02MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.188" Max Bore
Pitch Diameter
2.206 Inch | 56.02 Millimeter
Flange Outside Diameter
2.56 Inch | 65.024 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.154 Inch | 54.712 Millimeter
Face Width
1.428 Inch | 36.271 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh