https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
W24-8M-12-JA
CONTINENTAL CONTINENTAL
Description
W24-8M-12-JA SPROCKET
12MM Belt Width; 8MM Belt Pitch; 8M-12 BlackHawkPD Belt Style; 24 Teeth; 14.656MM Face Width; Bushed; 70.104MM Flange OD; 59.741MM OD; 61.112MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
20182593
BDI #
413976
Details
204.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W24-8M-12-JA/p/413976
Your Price
$ 204.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0037256317415
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12 Blackhawk PD
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 BlackHawkPD Belt Style; 24 Teeth; 14.656MM Face Width; Bushed; 70.104MM Flange OD; 59.741MM OD; 61.112MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.76 Inch | 70.104 Millimeter
Face Width
0.577 Inch | 14.656 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
2.406 Inch | 61.112 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh