https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
CONTINENTAL
CONTINENTAL
W24-8M-35X1/2 MPB
CONTINENTAL CONTINENTAL
Description
W24-8M-35X1/2 MPB SPROCKET
35MM Belt Width; 8MM Belt Pitch; 8M-35 BlackHawkPD Belt Style; 24 Teeth; 36.271MM Face Width; Rough Bore; 70.104MM Flange OD; 59.741MM OD; 61.112MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.125" Max Bore
Part #
20182595
BDI #
413978
Details
347.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W24-8M-35X1-2-MPB/p/413978
Your Price
$ 347.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
EAN
0037256317439
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-35 Blackhawk PD
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.125
Other Features
Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
35MM Belt Width; 8MM Belt Pitch; 8M-35 BlackHawkPD Belt Style; 24 Teeth; 36.271MM Face Width; Rough Bore; 70.104MM Flange OD; 59.741MM OD; 61.112MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.125" Max Bore
Face Width
1.428 Inch | 36.271 Millimeter
Pitch Diameter
2.406 Inch | 61.112 Millimeter
Flange Outside Diameter
2.76 Inch | 70.104 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh