https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjN8aW1hZ2UvanBlZ3xhRGt3TDJobFl5OHhNRE13TXprNU1EQXpPRFUxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVTFSZk16QXdlRE13TUM1cWNHY3wyYWU2OWQ5ZjI3MzJiY2M2ZGFlYzk1M2I2YjA4ZDlmYjA5MmEwNTI1MzAxZTE5N2IwYzM1OGE4NDhlODJjZTU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W288M35-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W288M35-H SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 35MM Belt Width; 8 Millimeter Belt Pitch; 8M-35 Belt Style; 28 Teeth; 36.271MM Face Width; Bushed; 80.264MM Flange OD; 69.977MM OD; 71.3MM Pitch Diam; Yes Keyway; 10 To 38MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
Part #
W288M35-H
BDI #
612969
Details
274.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W288M35-H/p/612969
Your Price
$ 274.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.68
EAN
0697950877426
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-35
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1.5
Long Description
Synchronous Pulley; 35MM Belt Width; 8 Millimeter Belt Pitch; 8M-35 Belt Style; 28 Teeth; 36.271MM Face Width; Bushed; 80.264MM Flange OD; 69.977MM OD; 71.3MM Pitch Diam; Yes Keyway; 10 To 38MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
Face Width
1.428 Inch | 36.271 Millimeter
Outside Diameter
2.755 Inch | 69.977 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.807 Inch | 71.3 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Flange Outside Diameter
3.16 Inch | 80.264 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh