https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
W30-14M-42-SK
CONTINENTAL CONTINENTAL
Description
W30-14M-42-SK SPROCKET
42MM Belt Width; 14MM Belt Pitch; 14M-42 BlackHawkPD Belt Style; 30 Teeth; 45.06MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
20182617
BDI #
414000
Details
500.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W30-14M-42-SK/p/414000
Your Price
$ 500.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.495
EAN
0037256317651
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-42 Blackhawk PD
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
42MM Belt Width; 14MM Belt Pitch; 14M-42 BlackHawkPD Belt Style; 30 Teeth; 45.06MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Face Width
1.774 Inch | 45.06 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh