https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
W34-14M-20-SK
CONTINENTAL CONTINENTAL
Description
W34-14M-20-SK SYNCHRONOUS SPROCKET ; QD BUSHED
20MM Belt Width; 14MM Belt Pitch; 14M-20 BlackHawkPD Belt Style; 34 Teeth; 23.063MM Face Width; Bushed; 165.1MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
20182634
BDI #
414017
Details
468.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W34-14M-20-SK/p/414017
Your Price
$ 468.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.631
EAN
0037256317828
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20 Blackhawk PD
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 BlackHawkPD Belt Style; 34 Teeth; 23.063MM Face Width; Bushed; 165.1MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Face Width
0.908 Inch | 23.063 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.5 Inch | 165.1 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
5.965 Inch | 151.511 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh