https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
W34-14M-42-SF
TB WOODS TB WOODS
Description
W34-14M-42-SF SYNCHRONOUS PULLEY
42MM Belt Width; 14MM Belt Pitch; 14M-42 QT PowerChain Belt Style; 34 Teeth; 45.06MM Face Width; Bushed; 165.1MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
W3414M42
BDI #
990219
Details
563.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W34-14M-42-SF/p/990219
Your Price
$ 563.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.579
EAN
0698672593717
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-42 QT Power Chain
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
42MM Belt Width; 14MM Belt Pitch; 14M-42 QT PowerChain Belt Style; 34 Teeth; 45.06MM Face Width; Bushed; 165.1MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Flange Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Pitch Diameter
5.965 Inch | 151.511 Millimeter
Face Width
1.774 Inch | 45.06 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh