https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
W34-8M-22-SH
TB WOODS TB WOODS
Description
W34-8M-22-SH SYNCHRONOUS PULLEY
22MM Belt Width; 8MM Belt Pitch; 8M-22 QT PowerChain Belt Style; 34 Teeth; 24.638MM Face Width; Bushed; 97.028MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
W348M22
BDI #
985252
Details
283.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W34-8M-22-SH/p/985252
Your Price
$ 283.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.589
EAN
0698672581752
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22 QT Power Chain
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
22MM Belt Width; 8MM Belt Pitch; 8M-22 QT PowerChain Belt Style; 34 Teeth; 24.638MM Face Width; Bushed; 97.028MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Outside Diameter
3.355 Inch | 85.217 Millimeter
Flange Outside Diameter
3.82 Inch | 97.028 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh