https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
W34-8M-35-SH
CONTINENTAL CONTINENTAL
Description
W34-8M-35-SH SPROCKET
35MM Belt Width; 8MM Belt Pitch; 8M-35 BlackHawkPD Belt Style; 34 Teeth; 36.271MM Face Width; Bushed; 97.028MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
20182640
BDI #
414023
Details
408.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W34-8M-35-SH/p/414023
Your Price
$ 408.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
EAN
0037256317880
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-35 Blackhawk PD
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
35MM Belt Width; 8MM Belt Pitch; 8M-35 BlackHawkPD Belt Style; 34 Teeth; 36.271MM Face Width; Bushed; 97.028MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Face Width
1.428 Inch | 36.271 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Outside Diameter
3.355 Inch | 85.217 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Flange Outside Diameter
3.82 Inch | 97.028 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh