https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
W36-8M-60-SKL
TB WOODS TB WOODS
Description
W36-8M-60-SKL SYNCHRONOUS PULLEY
60MM Belt Width; 8MM Belt Pitch; 8M-60 QT PowerChain Belt Style; 36 Teeth; 63.652MM Face Width; Bushed; 100.076MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 49.213MM Bushing Bore Range; SKL Bushing; No Minimum Plain Bore
Part #
W368M60
BDI #
989048
Details
487.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W36-8M-60-SKL/p/989048
Your Price
$ 487.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.997
EAN
0698672581813
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60 QT Power Chain
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SKL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
60MM Belt Width; 8MM Belt Pitch; 8M-60 QT PowerChain Belt Style; 36 Teeth; 63.652MM Face Width; Bushed; 100.076MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 49.213MM Bushing Bore Range; SKL Bushing; No Minimum Plain Bore
Face Width
2.506 Inch | 63.652 Millimeter
Flange Outside Diameter
3.94 Inch | 100.076 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.555 Inch | 90.297 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh