https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
W38-14M-20-SF
TB WOODS TB WOODS
Description
W38-14M-20-SF SYNCHRONOUS PULLEY
20MM Belt Width; 14MM Belt Pitch; 14M-20 QT PowerChain Belt Style; 38 Teeth; 23.063MM Face Width; Bushed; 183.388MM Flange OD; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
W3814M20
BDI #
993627
Details
530.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W38-14M-20-SF/p/993627
Your Price
$ 530.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.533
EAN
0698672593809
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20 QT Power Chain
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type C1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 QT PowerChain Belt Style; 38 Teeth; 23.063MM Face Width; Bushed; 183.388MM Flange OD; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Face Width
0.908 Inch | 23.063 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
7.22 Inch | 183.388 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh