https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W4014M65-3535
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W4014M65-3535 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 40 Teeth; 69.063MM Face Width; Bushed; 190.5MM Flange OD; 175.514MM OD; 178.25MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
W4014M65-3535
BDI #
613036
Details
730.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W4014M65-3535/p/613036
Your Price
$ 730.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.993
EAN
0697950907734
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-65
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
13.2
Long Description
Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 40 Teeth; 69.063MM Face Width; Bushed; 190.5MM Flange OD; 175.514MM OD; 178.25MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.018 Inch | 178.25 Millimeter
Flange Outside Diameter
7.5 Inch | 190.5 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Face Width
2.719 Inch | 69.063 Millimeter
Outside Diameter
6.91 Inch | 175.514 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh