https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W4014M65-MPB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W4014M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 40 Teeth; 69.063MM Face Width; Rough Bore; 190.5MM Flange OD; 175.514MM OD; 178.25MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.438" Max Bore
Part #
W4014M65-MPB
BDI #
613035
Details
766.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W4014M65-MPB/p/613035
Your Price
$ 766.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.3
EAN
0697950907802
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-65
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.438
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
31.5
Long Description
Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 40 Teeth; 69.063MM Face Width; Rough Bore; 190.5MM Flange OD; 175.514MM OD; 178.25MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.438" Max Bore
Face Width
2.719 Inch | 69.063 Millimeter
Flange Outside Diameter
7.5 Inch | 190.5 Millimeter
Outside Diameter
6.91 Inch | 175.514 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Pitch Diameter
7.018 Inch | 178.25 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh