https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W408M60-2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W408M60-2012 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 40 Teeth; 63.652MM Face Width; Bushed; 110.338MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
W408M60-2012
BDI #
613042
Details
369.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W408M60-2012/p/613042
Your Price
$ 369.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.044
EAN
0697950873466
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.3
Long Description
Synchronous Pulley; 60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 40 Teeth; 63.652MM Face Width; Bushed; 110.338MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
3.956 Inch | 100.49 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Flange Outside Diameter
4.344 Inch | 110.338 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Pitch Diameter
4.01 Inch | 101.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh