https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
W44-8M-60-SFL
CONTINENTAL CONTINENTAL
Description
W44-8M-60-SFL SPROCKET
60MM Belt Width; 8MM Belt Pitch; 8M-60 BlackHawkPD Belt Style; 44 Teeth; 63.652MM Face Width; Bushed; 120.904MM Flange OD; 110.668MM OD; 112.039MM Pitch Diam; Keyway; 12.7 To 60.325MM Bushing Bore Range; SFL Bushing; No Minimum Plain Bore
Part #
20182677
BDI #
414060
Details
592.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W44-8M-60-SFL/p/414060
Your Price
$ 592.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2
EAN
0037256318252
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60 Blackhawk PD
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SFL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
60MM Belt Width; 8MM Belt Pitch; 8M-60 BlackHawkPD Belt Style; 44 Teeth; 63.652MM Face Width; Bushed; 120.904MM Flange OD; 110.668MM OD; 112.039MM Pitch Diam; Keyway; 12.7 To 60.325MM Bushing Bore Range; SFL Bushing; No Minimum Plain Bore
Pitch Diameter
4.411 Inch | 112.039 Millimeter
Outside Diameter
4.357 Inch | 110.668 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Bushing Bore Range
1/2 To 2-3/8 Inch | 12.7 To 60.325 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Flange Outside Diameter
4.76 Inch | 120.904 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh