![W4414M120-3535](/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi)
![W4414M120-3535](/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W4414M120-3535
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W4414M120-3535 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 120MM Belt Width; 14 Millimeter Belt Pitch; 14M-120 Belt Style; 44 Teeth; 125.07MM Face Width; Bushed; 208.788MM Flange OD; 193.319MM OD; 196.08MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
W4414M120-3535
BDI #
613047
Details
1293.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W4414M120-3535/p/613047
Your Price
$ 1,293.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.26
EAN
0697950930336
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-120
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
24.8
Long Description
Synchronous Pulley; 120MM Belt Width; 14 Millimeter Belt Pitch; 14M-120 Belt Style; 44 Teeth; 125.07MM Face Width; Bushed; 208.788MM Flange OD; 193.319MM OD; 196.08MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Pitch Diameter
7.72 Inch | 196.08 Millimeter
Flange Outside Diameter
8.22 Inch | 208.788 Millimeter
Belt Width
4.724 Inch | 120 Millimeter
Outside Diameter
7.611 Inch | 193.319 Millimeter
Face Width
4.924 Inch | 125.07 Millimeter
Bushing Bore Range
1-3/16 To 4 Inch | 32 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh