https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
W52-14M-42-E
TB WOODS TB WOODS
Description
W52-14M-42-E SYNCHRONOUS PULLEY
42MM Belt Width; 14MM Belt Pitch; 14M-42 QT PowerChain Belt Style; 52 Teeth; 45.06MM Face Width; Bushed; 245.872MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
W5214M42
BDI #
983547
Details
849.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W52-14M-42-E/p/983547
Your Price
$ 849.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.419
EAN
0698672594011
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-42 QT Power Chain
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
42MM Belt Width; 14MM Belt Pitch; 14M-42 QT PowerChain Belt Style; 52 Teeth; 45.06MM Face Width; Bushed; 245.872MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Flange Outside Diameter
9.68 Inch | 245.872 Millimeter
Face Width
1.774 Inch | 45.06 Millimeter
Outside Diameter
9.013 Inch | 228.93 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh