https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
W52-14M-65-E
CONTINENTAL CONTINENTAL
Description
W52-14M-65-E SPROCKET
65MM Belt Width; 14MM Belt Pitch; 14M-65 BlackHawkPD Belt Style; 52 Teeth; 69.063MM Face Width; Bushed; 245.872MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
20182690
BDI #
414073
Details
1185.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W52-14M-65-E/p/414073
Your Price
$ 1,185.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.701
EAN
0037256318382
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-65 Blackhawk PD
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
65MM Belt Width; 14MM Belt Pitch; 14M-65 BlackHawkPD Belt Style; 52 Teeth; 69.063MM Face Width; Bushed; 245.872MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Flange Outside Diameter
9.68 Inch | 245.872 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter
Outside Diameter
9.013 Inch | 228.93 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Face Width
2.719 Inch | 69.063 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh