https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
W56-14M-42-E
TB WOODS TB WOODS
Description
W56-14M-42-E SYNCHRONOUS PULLEY
42MM Belt Width; 14MM Belt Pitch; 14M-42 QT PowerChain Belt Style; 56 Teeth; 45.06MM Face Width; Bushed; 263.525MM Flange OD; 246.761MM OD; 249.555MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
W5614M42
BDI #
990587
Details
905.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W56-14M-42-E/p/990587
Your Price
$ 905.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
12.684
EAN
0698672594066
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-42 QT Power Chain
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
42MM Belt Width; 14MM Belt Pitch; 14M-42 QT PowerChain Belt Style; 56 Teeth; 45.06MM Face Width; Bushed; 263.525MM Flange OD; 246.761MM OD; 249.555MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
10.375 Inch | 263.525 Millimeter
Pitch Diameter
9.825 Inch | 249.555 Millimeter
Face Width
1.774 Inch | 45.06 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Outside Diameter
9.715 Inch | 246.761 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh