https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
W56-8M-60-EL
CONTINENTAL CONTINENTAL
Description
W56-8M-60-EL SPROCKET
60MM Belt Width; 8MM Belt Pitch; 8M-60 BlackHawkPD Belt Style; 56 Teeth; 63.652MM Face Width; Bushed; 151.13MM Flange OD; 141.224MM OD; 142.596MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore
Part #
20182700
BDI #
414083
Details
684.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W56-8M-60-EL/p/414083
Your Price
$ 684.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.81
EAN
0037256318481
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60 Blackhawk PD
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
EL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
60MM Belt Width; 8MM Belt Pitch; 8M-60 BlackHawkPD Belt Style; 56 Teeth; 63.652MM Face Width; Bushed; 151.13MM Flange OD; 141.224MM OD; 142.596MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.95 Inch | 151.13 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Bushing Bore Range
7/8 To 2-7/8 Inch | 22.225 To 73.025 Millimeter
Outside Diameter
5.56 Inch | 141.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh