https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W728M60-E
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W728M60-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 72 Teeth; 63.652MM Face Width; Bushed; 192.075MM Flange OD; 181.864MM OD; 183.337MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
W728M60-E
BDI #
613126
Details
615.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W728M60-E/p/613126
Your Price
$ 615.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.81
EAN
0697950933092
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
12.8
Long Description
Synchronous Pulley; 60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 72 Teeth; 63.652MM Face Width; Bushed; 192.075MM Flange OD; 181.864MM OD; 183.337MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Flange Outside Diameter
7.562 Inch | 192.075 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Outside Diameter
7.16 Inch | 181.864 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh