![W80-8M-22-SDS](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![W80-8M-22-SDS](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
TB WOODS
TB WOODS
W80-8M-22-SDS
TB WOODS TB WOODS
Description
W80-8M-22-SDS SYNCHRONOUS PULLEY
22MM Belt Width; 8MM Belt Pitch; 8M-22 QT PowerChain Belt Style; 80 Teeth; 24.638MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
W808M22
BDI #
983981
Details
648.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W80-8M-22-SDS/p/983981
Your Price
$ 648.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.533
EAN
0698672582117
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22 QT Power Chain
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
22MM Belt Width; 8MM Belt Pitch; 8M-22 QT PowerChain Belt Style; 80 Teeth; 24.638MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Belt Width
0.866 Inch | 22 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Flange Outside Diameter
8.39 Inch | 213.106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh