https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
W80-8M-35-SF
CONTINENTAL CONTINENTAL
Description
W80-8M-35-SF
35MM Belt Width; 8MM Belt Pitch; 8M-35 BlackHawkPD Belt Style; 80 Teeth; 36.271MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
W80-8M-35-SF
BDI #
414119
Details
756.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W80-8M-35-SF/p/414119
Your Price
$ 756.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.126
EAN
0037256318849
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-35 Blackhawk PD
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
35MM Belt Width; 8MM Belt Pitch; 8M-35 BlackHawkPD Belt Style; 80 Teeth; 36.271MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Face Width
1.428 Inch | 36.271 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.39 Inch | 213.106 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh