https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
Y-112S-MPB
CONTINENTAL CONTINENTAL
Description
Y-112S-MPB EAGLE PD SPCK ; EAGLE SPROCKET
16MM Belt Width; 8MM Belt Pitch; 8M-16 EagleNRG Belt Style; 112 Teeth; 16.993MM Face Width; Rough Bore; 283.845MM OD; 285.217MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.688" Max Bore
Part #
20038800
BDI #
397498
Details
757.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/Y-112S-MPB/p/397498
Your Price
$ 757.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.472
EAN
0037256201608
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-16 Eagle NRG
Number of Teeth
112
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Other Features
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
16MM Belt Width; 8MM Belt Pitch; 8M-16 EagleNRG Belt Style; 112 Teeth; 16.993MM Face Width; Rough Bore; 283.845MM OD; 285.217MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.688" Max Bore
Belt Width
0.63 Inch | 16 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Outside Diameter
11.175 Inch | 283.845 Millimeter
Face Width
0.669 Inch | 16.993 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh