https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
Y-18S-MPB
CONTINENTAL CONTINENTAL
Description
Y-18S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
16MM Belt Width; 8 Millimeter Belt Pitch; 8M-16 Belt Style; 18 Teeth; 17MM Face Width; Rough Bore; 0MM Flange OD; 44.475MM OD; 45.84MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.875" Max Bore
Part #
20038734
BDI #
397438
Details
232.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/Y-18S-MPB/p/397438
Your Price
$ 232.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.227
EAN
0037256175732
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-16
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20038734
Weight / LBS
0.5
Long Description
16MM Belt Width; 8 Millimeter Belt Pitch; 8M-16 Belt Style; 18 Teeth; 17MM Face Width; Rough Bore; 0MM Flange OD; 44.475MM OD; 45.84MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.875" Max Bore
Face Width
0.669 Inch | 17 Millimeter
Outside Diameter
1.751 Inch | 44.475 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Pitch Diameter
1.805 Inch | 45.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh