https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
Y-22S-MPB
CONTINENTAL CONTINENTAL
Description
Y-22S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
Synchronous Pulley; 16MM Belt Width; 8 Millimeter Belt Pitch; 8M-16 Belt Style; 22 Teeth; 17MM Face Width; Rough Bore; 54.65MM OD; 56.02MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.125" Max Bore
Part #
20038741
BDI #
397443
Details
232.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/Y-22S-MPB/p/397443
Your Price
$ 232.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.363
EAN
0037256175756
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-16
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.125
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20038741
Weight / LBS
0.8
Long Description
Synchronous Pulley; 16MM Belt Width; 8 Millimeter Belt Pitch; 8M-16 Belt Style; 22 Teeth; 17MM Face Width; Rough Bore; 54.65MM OD; 56.02MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.125" Max Bore
Pitch Diameter
2.206 Inch | 56.02 Millimeter
Outside Diameter
2.152 Inch | 54.65 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh