https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
CONTINENTAL
CONTINENTAL
Y-34S-H
CONTINENTAL CONTINENTAL
Description
Y-34S-H EAGLE PD SPCKT ; EAGLE SPROCKET
16MM Belt Width; 8MM Belt Pitch; 8M-16 Eagle NRG Belt Style; 34 Teeth; 16.993MM Face Width; Bushed; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
Part #
20038767
BDI #
397465
Details
223.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/Y-34S-H/p/397465
Your Price
$ 223.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
EAN
0037256182976
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-16 Eagle NRG
Number of Teeth
34
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
16MM Belt Width; 8MM Belt Pitch; 8M-16 Eagle NRG Belt Style; 34 Teeth; 16.993MM Face Width; Bushed; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Bushing Bore Range
1/2 To 1-1/2 Inch | 12.7 To 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.355 Inch | 85.217 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Face Width
0.669 Inch | 16.993 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh