https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
Y-76S-MPB
CONTINENTAL CONTINENTAL
Description
Y-76S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
16MM Belt Width; 8MM Belt Pitch; 8M-16 EagleNRG Belt Style; 76 Teeth; 16.993MM Face Width; Rough Bore; 192.151MM OD; 193.523MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.688" Max Bore
Part #
20038794
BDI #
397492
Details
559.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/Y-76S-MPB/p/397492
Your Price
$ 559.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.674
EAN
0037256201578
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-16 Eagle NRG
Number of Teeth
76
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Other Features
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
16MM Belt Width; 8MM Belt Pitch; 8M-16 EagleNRG Belt Style; 76 Teeth; 16.993MM Face Width; Rough Bore; 192.151MM OD; 193.523MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.688" Max Bore
Pitch Diameter
7.619 Inch | 193.523 Millimeter
Outside Diameter
7.565 Inch | 192.151 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.669 Inch | 16.993 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh