https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
CONTINENTAL
CONTINENTAL
Y-80S-SDS
CONTINENTAL CONTINENTAL
Description
Y-80S-SDS EAGLE PD SPCKT ; EAGLE SPROCKET
16MM Belt Width; 8MM Belt Pitch; 8M-16 Eagle NRG Belt Style; 80 Teeth; 16.993MM Face Width; Bushed; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
20038795
BDI #
397493
Details
512.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/Y-80S-SDS/p/397493
Your Price
$ 512.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.191
EAN
0037256183089
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-16 Eagle NRG
Number of Teeth
80
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
16MM Belt Width; 8MM Belt Pitch; 8M-16 Eagle NRG Belt Style; 80 Teeth; 16.993MM Face Width; Bushed; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Belt Width
0.63 Inch | 16 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Face Width
0.669 Inch | 16.993 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh