MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1 3V 560 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1 3V 560 TB V-BELT SHEAVE ; TB HI-CAP 1 GRV
Transmission Pulley; 1 Grooves; 5.6" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 5.55" Pitch Minimum; 5.55" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Part #
1 3V 560 TB
BDI #
613534
Details
80.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-3V-560-TB/p/613534
Your Price
$ 80.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.82
EAN
0697950152820
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
4
Long Description
Transmission Pulley; 1 Grooves; 5.6" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 5.55" Pitch Minimum; 5.55" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5.55 Inch | 140.97 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
5.55 Inch | 140.97 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.6 Inch | 142.24 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh