![1/3V14.0-2517](/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0MTd8aW1hZ2UvanBlZ3xhRGc0TDJnNU5TOHhNREV4TXpVNU1EWTRPVGd5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xiNjFjMzM4OTgyMjEyMDcyYTJiZTZhMzRjOGEzZWE2OGRjNzliZTQzODYzN2YxMGU3ZTdiNTBmMWJjZWM1MzRh)
![1/3V14.0-2517](/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0MTd8aW1hZ2UvanBlZ3xhRGc0TDJnNU5TOHhNREV4TXpVNU1EWTRPVGd5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xiNjFjMzM4OTgyMjEyMDcyYTJiZTZhMzRjOGEzZWE2OGRjNzliZTQzODYzN2YxMGU3ZTdiNTBmMWJjZWM1MzRh)
DODGE
DODGE
1/3V14.0-2517
DODGE DODGE
Description
1-3V14.0-2517 TAPER LOCK V-BELT SHEAVE
1 Groove; 14" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 13.95" Pitch Minimum; 13.95" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
112010
BDI #
254966
Details
324.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-3V14-0-2517/p/254966
Your Price
$ 324.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.267
EAN
0782475086269
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2517
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1-3V14.0-2517 SHEAVE
Manufacturer Internal Number
112010
Weight / LBS
18.21
Long Description
1 Groove; 14" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 13.95" Pitch Minimum; 13.95" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
14 Inch | 355.6 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
13.95 Inch | 354.33 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Pitch Diameter Maximum
13.95 Inch | 354.33 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh