https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
MEGADYNE GROUP
MEGADYNE GROUP
1/3V250JA
MEGADYNE GROUP MEGADYNE GROUP
Description
NOT AVAILABLE IN CA
1 Groove; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.45" Pitch Minimum; 2.45" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
1/3V250JA
BDI #
17103326
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-3V250JA/p/17103326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041039592
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.45" Pitch Minimum; 2.45" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.45 Inch | 62.23 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 15 To 28 Millimeter
Pitch Diameter Minimum
2.45 Inch | 62.23 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh