https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-1G-BSH-QD-3V-SH-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTN8aW1hZ2UvanBlZ3xhRFUzTDJoa05DOHhNRFkwT1RFME1qa3hPVEU1T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpGSFgwSlRTRjlSUkY4elZsOVRTRjlDWHpNd01IZ3pNREF1YW5CbnwyNDY1MjU5Mjg0YmZhZDM0MjEyNzNkOWQ2MWM3OWMzYmMyNjI1MTIzZTE2NmJkNjY0YjI2MmRmZWUyNzk2OTE3
DODGE
DODGE
1-3V6.90-SH
DODGE DODGE
Description
1-3V6.90-SH V-BELT QD SHEAVE ; 1/3V6.9-SH QD SHEAVE
Transmission Pulley; 1 Grooves; 6.9" Outside Diameter; Bushed; SH Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 6.9" Pitch Diameter Minimum; 6.9" Pitch Diameter Maximum; Keyway
Part #
455117
BDI #
280194
Details
109.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-3V6-90-SH/p/280194
Your Price
$ 109.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
3.039
EAN
0782477287015
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455117
Weight / LBS
4.8
Long Description
Transmission Pulley; 1 Grooves; 6.9" Outside Diameter; Bushed; SH Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 6.9" Pitch Diameter Minimum; 6.9" Pitch Diameter Maximum; Keyway
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Pitch Diameter Minimum
6.9 Inch | 175.26 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
6.9 Inch | 175.26 Millimeter
Pitch Diameter Maximum
6.9 Inch | 175.26 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh