![1 B 124 SDS](/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk)
![1 B 124 SDS](/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1 B 124 SDS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1 B 124 SDS V-BELT SHEAVE ; 1 GROOVES 12-3/4" OD BUSHED
Transmission Pulley; 1 Grooves; 12-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
1 B 124 SDS
BDI #
613431
Details
157.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-B-124-SDS/p/613431
Your Price
$ 157.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.989
EAN
0697950084572
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
12
Long Description
Transmission Pulley; 1 Grooves; 12-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
12.75 Inch | 323.85 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh