![1 B 136 SDS](/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk)
![1 B 136 SDS](/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1 B 136 SDS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1 B 136 SDS V-BELT SHEAVE ; 1 GROOVE 13.95" OD BUSHED A/B BELT
Transmission Pulley; 1 Grooves; 13.95" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
1 B 136 SDS
BDI #
613433
Details
168.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-B-136-SDS/p/613433
Your Price
$ 168.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.448
EAN
0697950084589
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
14
Long Description
Transmission Pulley; 1 Grooves; 13.95" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Pitch Diameter Maximum
13.6 Inch | 345.44 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.95 Inch | 354.33 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh