https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1 B 154 SK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1 B 154 SK V-BELT SHEAVE ; 1 GROOVES 15-3/4" OD BUSHED
Transmission Pulley; 1 Grooves; 15-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
1 B 154 SK
BDI #
613434
Details
198.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-B-154-SK/p/613434
Your Price
$ 198.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.902
EAN
0697950084596
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
17
Long Description
Transmission Pulley; 1 Grooves; 15-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh