MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1 B 58 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1 B 58 TB V-BELT SHEAVE ; 1 GRV CONVENTIONAL
Transmission Pulley; 1 Grooves; 6.15" Outside Diameter; Bushed; 1610 Bushing Series; A | B Belt Series; 5.4" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Part #
1 B 58 TB
BDI #
613465
Details
79.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-B-58-TB/p/613465
Your Price
$ 79.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.406
EAN
0697950152592
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
6.3
Long Description
Transmission Pulley; 1 Grooves; 6.15" Outside Diameter; Bushed; 1610 Bushing Series; A | B Belt Series; 5.4" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Outside Diameter
6.15 Inch | 156.21 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
5.4 Inch | 137.16 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
5.8 Inch | 147.32 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh