https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjJ8aW1hZ2UvanBlZ3xhRFZqTDJoaVpDOHhNRFU0TnpBME9UTXlPRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwxYWM1MTA4OTQ5YTA5YmYzYmRiOTlhMDliMDcxMDNjOTk2Nzc3MWFmYTBjNzUzOWZiNzc3NGM3MjI5ZjVjZmE1
SATI
SATI
1/SPA236 2012 NR. AT02361
SATI SATI
Description
SATI 1/SPA236 2012 NR. AT02361
1 Grooves; 241.5MM Outside Diameter; Bushed; 2012; SPA Belt Series; 236MM Pitch Diameter Minimum; 236MM Pitch Diameter Maximum; Keyway
Part #
1/SPA236 2012 NR. AT02361
BDI #
1404607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-SPA236-2012-NR-AT02361/p/1404607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.5
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
1 Grooves; 241.5MM Outside Diameter; Bushed; 2012; SPA Belt Series; 236MM Pitch Diameter Minimum; 236MM Pitch Diameter Maximum; Keyway
Bushing Bore Range
3/4 To 2 Inch | 14 To 50 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
9.291 Inch | 236 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9.291 Inch | 236 Millimeter
Outside Diameter
9.508 Inch | 241.5 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh