https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-10G-BSH-QD-3V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhRFV4TDJnMlpDOHhNRFkwT1RJMU5EVXlOekF3Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk0xWmZRVjh6TURCNE16QXdMbXB3Wnd8NTU0YjYzNTBlMjU3YTQ0YzdjZGJiOTMyMzlmZThmMzQ1OGVjMDVhZTFhYzU4YjBlZDNiMzgwOTViMzMwOWY2Mw
DODGE
DODGE
10-3V25.00-F
DODGE DODGE
Description
10-3V25.00-F V-BELT QD SHEAVE
Transmission Pulley; 10 Grooves; 25" Outside Diameter; Bushed; F Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 25" Pitch Diameter Minimum; 25" Pitch Diameter Maximum; Keyway
Part #
455238
BDI #
280315
Details
1253.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-3V25-00-F/p/280315
Your Price
$ 1,253.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
44.764
EAN
0782475153145
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
F
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455238
Weight / LBS
83
Long Description
Transmission Pulley; 10 Grooves; 25" Outside Diameter; Bushed; F Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 25" Pitch Diameter Minimum; 25" Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
25 Inch | 635 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh