https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0N3xpbWFnZS9qcGVnfGFHTTFMMmc0T1M4eE1EYzJOakkxTnpRMU5URXpOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTlUVDB4Zk16QXdlRE13TUM1cWNHY3xjNzgyZTM4NTdjYjk0NGQ3ZTU3ZTc4ODY5MjJjNWEwZWIzMGQ3N2U0NTYzNGY1OGI2NDY0N2M4MTJkOThlZjc5
DODGE
DODGE
10-3V6.50-SK
DODGE DODGE
Description
10-3V6.50-SK V-BELT QD SHEAVE
10 Grooves; 6-1/2" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 6.45" Pitch Minimum; 6.45" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
455232
BDI #
280309
Details
302.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-3V6-50-SK/p/280309
Your Price
$ 302.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.167
EAN
0782475153084
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10-3V6.50-SK SHEAVE
Manufacturer Internal Number
455232
Weight / LBS
15.8
Long Description
10 Grooves; 6-1/2" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 6.45" Pitch Minimum; 6.45" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
6.5 Inch | 165.1 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
6.45 Inch | 163.83 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter Minimum
6.45 Inch | 163.83 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh