MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 5V 850 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 5V 850 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV
Transmission Pulley; 10 Grooves; 8-1/2" Outside Diameter; Bushed; 3030 Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Part #
10 5V 850 TB
BDI #
613783
Details
597.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V-850-TB/p/613783
Your Price
$ 597.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.068
EAN
0697950153377
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
3030
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
42
Long Description
Transmission Pulley; 10 Grooves; 8-1/2" Outside Diameter; Bushed; 3030 Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
8.4 Inch | 213.36 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter
Pitch Diameter Minimum
8.4 Inch | 213.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh