https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 5V 925 F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 5V 925 F V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Transmission Pulley; 10 Grooves; 9-1/4" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
10 5V 925 F
BDI #
613786
Details
601.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V-925-F/p/613786
Your Price
$ 601.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.5
EAN
0697950086538
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
47
Long Description
Transmission Pulley; 10 Grooves; 9-1/4" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
9.25 Inch | 234.95 Millimeter
Pitch Diameter Minimum
9.15 Inch | 232.41 Millimeter
Pitch Diameter Maximum
9.15 Inch | 232.41 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh