![10-5V18.70-J](/medias/INDDODPULLEY-FXD-10G-BSH-QD-5V-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMTN8aW1hZ2UvanBlZ3xhRGswTDJnMlpTOHhNRFkwT1RJNE16TXpNREEzT0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk5WWmZWMTh6TURCNE16QXdMbXB3Wnd8ZGQ2YWQwYzE4ZWMzMjU5YzJjODJjNzEyNzUwOWMzNjczYTI2NzBlOWYyMzBiYmUzMzBlZTcxZWVlMjk1MDRkNQ)
![10-5V18.70-J](/medias/INDDODPULLEY-FXD-10G-BSH-QD-5V-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMTN8aW1hZ2UvanBlZ3xhRGswTDJnMlpTOHhNRFkwT1RJNE16TXpNREEzT0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk5WWmZWMTh6TURCNE16QXdMbXB3Wnd8ZGQ2YWQwYzE4ZWMzMjU5YzJjODJjNzEyNzUwOWMzNjczYTI2NzBlOWYyMzBiYmUzMzBlZTcxZWVlMjk1MDRkNQ)
DODGE
DODGE
10-5V18.70-J
DODGE DODGE
Description
10-5V18.70-J V-BELT QD SHEAVE
Transmission Pulley; 10 Grooves; 18.7" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 18.7" Pitch Diameter Minimum; 18.7" Pitch Diameter Maximum; Keyway
Part #
456076
BDI #
281066
Details
1808.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V18-70-J/p/281066
Your Price
$ 1,808.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
58.014
EAN
0782475161447
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456076
Weight / LBS
151
Long Description
Transmission Pulley; 10 Grooves; 18.7" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 18.7" Pitch Diameter Minimum; 18.7" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
18.7 Inch | 474.98 Millimeter
Outside Diameter
18.7 Inch | 474.98 Millimeter
Pitch Diameter Minimum
18.7 Inch | 474.98 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh