https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-10G-BSH-QD-5V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhRFptTDJnMk5DOHhNRFkwT1RJNE16WXlORGs1TUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk5WWmZRVjh6TURCNE16QXdMbXB3Wnd8ZGQzYTY2ZWQ3ZDE2Y2ExNDJhNTBhMTkyNjc3MmE1MWYxYzZlODM2NjU0NWY2Mzk2MGI5Zjg3MmFkZDJlN2I4Yw
DODGE
DODGE
10-5V50.00-M
DODGE DODGE
Description
10-5V50.00-M V-BELT QD SHEAVE
Transmission Pulley; 10 Grooves; 50" Outside Diameter; Bushed; M Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 50" Pitch Diameter Minimum; 50" Pitch Diameter Maximum; Keyway
Part #
456082
BDI #
281072
Details
5425.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V50-00-M/p/281072
Your Price
$ 5,425.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
285.763
EAN
0782475161508
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
M
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456082
Weight / LBS
484
Long Description
Transmission Pulley; 10 Grooves; 50" Outside Diameter; Bushed; M Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 50" Pitch Diameter Minimum; 50" Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
50 Inch | 1270 Millimeter
Pitch Diameter Minimum
50 Inch | 1270 Millimeter
Pitch Diameter Maximum
50 Inch | 1270 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50 to 120 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh