MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 8V 5300 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 8V 5300 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV
Transmission Pulley; 10 Grooves; 53" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 3-13/16 To 6" Bushing Bore Range; Keyway
Part #
10 8V 5300 TB
BDI #
613819
Details
10891.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V-5300-TB/p/613819
Your Price
$ 10,891.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
394.63
EAN
0697950153537
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
6050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
870
Long Description
Transmission Pulley; 10 Grooves; 53" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 3-13/16 To 6" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-13/16 To 6 Inch | 80 To 150 Millimeter
Pitch Diameter Maximum
52.8 Inch | 1,341.12 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
52.8 Inch | 1,341.12 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
53 Inch | 1,346.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh