![10-8V13.20-J](/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMTN8aW1hZ2UvanBlZ3xhR016TDJnMFpDOHhNRFkwT1RJNE1ERTRORE0xTUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZRbDh6TURCNE16QXdMbXB3Wnd8ZmFjZjJlMzAzOTg2NDA4YzUwYzE3MGJhN2Y5Nzg5ZmE4M2YyMTQ5NmJjY2M5MGZiZjNhMzQ1NWUyOGY4NWY0Ng)
![10-8V13.20-J](/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMTN8aW1hZ2UvanBlZ3xhR016TDJnMFpDOHhNRFkwT1RJNE1ERTRORE0xTUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZRbDh6TURCNE16QXdMbXB3Wnd8ZmFjZjJlMzAzOTg2NDA4YzUwYzE3MGJhN2Y5Nzg5ZmE4M2YyMTQ5NmJjY2M5MGZiZjNhMzQ1NWUyOGY4NWY0Ng)
DODGE
DODGE
10-8V13.20-J
DODGE DODGE
Description
10-8V13.20-J V-BELT QD SHEAVE
Transmission Pulley; 10 Grooves; 13.2" Outside Diameter; Bushed; J Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 13.2" Pitch Diameter Minimum; 13.2" Pitch Diameter Maximum; Keyway
Part #
455473
BDI #
280548
Details
2342.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V13-20-J/p/280548
Your Price
$ 2,342.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
66.905
EAN
0782475155484
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455473
Weight / LBS
148
Long Description
Transmission Pulley; 10 Grooves; 13.2" Outside Diameter; Bushed; J Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 13.2" Pitch Diameter Minimum; 13.2" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Pitch Diameter Maximum
13.2 Inch | 335.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh