![10-8V17.00-M](/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-M-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMTN8aW1hZ2UvanBlZ3xhR1l4TDJnMk9DOHhNRFkwT1RJNE1EazNNRGM0TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZUVjlYWHpNd01IZ3pNREF1YW5Cbnw1OGJhYmIzZjkzNWM4MjI5MjRlOTdlMjM1ZWU0ZDE3NDJmM2ZkYWQ0OTcwNGRkYmIxNjQyOWNjM2RjYTk3YWFh)
![10-8V17.00-M](/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-M-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMTN8aW1hZ2UvanBlZ3xhR1l4TDJnMk9DOHhNRFkwT1RJNE1EazNNRGM0TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZUVjlYWHpNd01IZ3pNREF1YW5Cbnw1OGJhYmIzZjkzNWM4MjI5MjRlOTdlMjM1ZWU0ZDE3NDJmM2ZkYWQ0OTcwNGRkYmIxNjQyOWNjM2RjYTk3YWFh)
DODGE
DODGE
10-8V17.00-M
DODGE DODGE
Description
10-8V17.00-M V-BELT QD SHEAVE ; 10/8V17.0-M QD SHEAVE
Transmission Pulley; 10 Grooves; 17" Outside Diameter; Bushed; M Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 17" Pitch Diameter Minimum; 17" Pitch Diameter Maximum; Keyway
Part #
455477
BDI #
280552
Details
3465.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V17-00-M/p/280552
Your Price
$ 3,465.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
132.404
EAN
0782475155521
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455477
Weight / LBS
241
Long Description
Transmission Pulley; 10 Grooves; 17" Outside Diameter; Bushed; M Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 17" Pitch Diameter Minimum; 17" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Pitch Diameter Minimum
17 Inch | 431.8 Millimeter
Pitch Diameter Maximum
17 Inch | 431.8 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50 to 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh