![10-8V35.50-P](/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhR015TDJoaVlTOHhNRFkwT1RJNE1USTJOVFk1TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZRVjh6TURCNE16QXdMbXB3Wnd8MTc4MmEwZmUxYTllNmI4YWY0N2U4ZGU4YTNhZDg2M2I2YWVkZGU0YTkwNWU3Y2Q4OWNlZjExZjAyZmRiMmUxYQ)
![10-8V35.50-P](/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhR015TDJoaVlTOHhNRFkwT1RJNE1USTJOVFk1TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZRVjh6TURCNE16QXdMbXB3Wnd8MTc4MmEwZmUxYTllNmI4YWY0N2U4ZGU4YTNhZDg2M2I2YWVkZGU0YTkwNWU3Y2Q4OWNlZjExZjAyZmRiMmUxYQ)
DODGE
DODGE
10-8V35.50-P
DODGE DODGE
Description
10-8V35.50-P V-BELT QD SHEAVE
Transmission Pulley; 10 Grooves; 35-1/2" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 35-1/2" Pitch Diameter Minimum; 35-1/2" Pitch Diameter Maximum; Keyway
Part #
456669
BDI #
281113
Details
5867.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V35-50-P/p/281113
Your Price
$ 5,867.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
282.497
EAN
0782475163465
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456669
Weight / LBS
591
Long Description
Transmission Pulley; 10 Grooves; 35-1/2" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 35-1/2" Pitch Diameter Minimum; 35-1/2" Pitch Diameter Maximum; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
35.5 Inch | 901.7 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
35.5 Inch | 901.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
35.5 Inch | 901.7 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh